Single Function Hand Shower in Polished Nickel
Single Function Hand Shower in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Includes shower bar, hand shower, 59" flexible metal hose and supply elbow
- Includes mounting hardware
- Chemical, scratch, and stain resistant
- Hand shower face diameter: 3"
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- White RESIN insert on 1300E cross handle and hand-showers, METAL insert on 1301E cross handle and hand-showers
- 3" hand-shower face diameter
- Old Iron finish only available for 1301E
- Double spiral brass flexible hose
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-5/6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 21-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 59 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 3 in