Single Handle Bar Faucet in Polished Nickel
Single Handle Bar Faucet in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Single hole installation
- Swivel spout
- Flow rate: 1.8 gpm
- Matching bar faucet for LS57L and LS64L
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Matching bar faucet for LS57L, LS457 and LS64L
- Anti-scald device
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 6-3/4 in
- WaterSense Labeled:
- Yes