This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Unlacquered Brass

You last purchased this on
 
ROHL®

Single Handle Volume Control Valve Trim in Unlacquered Brass

Brand image
You last purchased this on
 
ROHL®

Single Handle Volume Control Valve Trim in Unlacquered Brass

  • Fast #
  • Part #RA4912LMULBTO
  • Item #7525422
  • Manufacturer Part #A4912LMULBTO
3.4 out of 5 Customer Rating
Single Handle Bathtub & Shower Faucet in Unlacquered Brass (Trim Only)

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Temperature and volume control
  • Rough valve sold separately
  • Order R1040R 3/4 in volume control rough valve
  • Order R1062BO 4-port, 3-way dedicated diverter rough valve
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Escutcheon Height:
2-9/32 in
Escutcheon Width:
2-9/32 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com