Single Lever Handle Bar Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #R7514SLMAPC-2
Single Lever Handle Bar Faucet in Polished Chrome
Product Details
Product Details
- Metal lever handle
- Dissimilar ceramic discs for smooth operation and long life
- Anti-scald device
- Hole cutout: 1-3/8"
- Maximum installation depth on deck: 2-1/4"
- IAPMO compliant double check valve
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Flow rate: 1.8 gpm
- Dual spray modes
- Hand spray locks into spray mode
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- Pull Out
- WaterSense Labeled:
- No