Single Lever Hot and Cold Cartridge for A3608
Single Lever Hot and Cold Cartridge for A3608
Frequently Purchased Together
Product Details
Product Details
- For Country Kitchen & Country Bath single lever faucets
Specifications
- Cartridge Type:
- Single Lever
- Faucet Part Type:
- Cartridge
- Fits Brand:
- ROHL
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No