1/2 in. NPT Thermostatic Valve
This product has been replaced by
Manufacturer Part #1005N
Spa 1/2 in. NPT Thermostatic Valve
Product Details
Product Details
- Brass service stops with integrated screens
- Includes mud guard for installation
- Flow rate: 14 gpm
- Back of rough valve to finished wall measures 4-1/2" minimum and 5-3/4" maximum
- Flow rate: 14 gpm at 60 PSI
- Inlets: 3/4"
- Outlets: 2 x 3/4"
- Includes extension kit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Spa
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 14 gpm
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No