This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve with Stops

You last purchased this on
 
ROHL®

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #RRCT1
  • Item #7501091
  • Manufacturer Part #RCT-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #RRCT1
  • Item #7501091
  • Manufacturer Part #RCT-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4 port pressure balance cycling valve
  • Brass construction
  • Ceramic cartridge
  • 1/2" male NPT inlet
  • - Shower – 6 GPM at 60 PSI
  • Integrated service stops
  • 1/2" x 1/2" male connections (IPS – exterior, CC – interior)
  • Wall depth from center of supply to finished surface: min. 3 1/4"
  • 2 5/8" Extension kit: R3-056
  • If PEX is utilized, oversize the supply line to 3/4" for full flow capacity
  • Requires Certification

Documents


Specifications

Built-in Stops:
Yes
Cartridge Type:
Ceramic Disc
Connection Type:
MPT
Depth:
5-1/2 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
6.1 gpm
Height:
4 in
IAPMO Listed:
Yes
NSF Certified:
No
Pressure - Maximum:
75 psi
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-7/8 in