This product requires certification to purchase.

12 oz. Deck Mount Brass and Plastic Soap Dispenser in Satin Nickel

ROHL®

Tenerife 12 oz. Deck Mount Brass and Plastic Soap Dispenser in Satin Nickel

  • Fast #
  • Part #R0180SDSTN
  • Item #9378757
  • Manufacturer Part #0180SDSTN
4.3 out of 5 Customer Rating
Brand image
ROHL®

Tenerife 12 oz. Deck Mount Brass and Plastic Soap Dispenser in Satin Nickel

  • Fast #
  • Part #R0180SDSTN
  • Item #9378757
  • Manufacturer Part #0180SDSTN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
12 oz
Collection:
Tenerife
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
10-5/8 in
Installation Type:
Deck Mount
Material:
Brass, Plastic
Maximum Deck Thickness:
2-3/4 in
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
1-25/32 in
Spout Reach:
3-9/16 in
UPC:
824438595453