24 in. Towel Bar in Antique Gold
Tenerife™ 24 in. Towel Bar in Antique Gold
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting hardware included
- Complements: Tenerife™ collection
- All hardware for mounting is included
- Length cannot be cut down
- Solid metal die cast construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Base Plate Width:
- 1-3/8 in
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Depth:
- 2-17/32 in
- Hardware Included:
- Yes
- Height:
- 1-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-17/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438589407
- Width:
- 25-3/8 in