30-23/32 in. Shower Rail in Polished Chrome
Tenerife 30-23/32 in. Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slide bar holds an adjustable handshower bracket that effortlessly moves up or down depending on bather's height
- Single hand operation for easy adjusting
- Rounded design complements most collections
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- All hardware for mounting is included
- Length cannot be cut down
Specifications
- ADA Compliant:
- No
- Collection:
- Tenerife
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Slide Bar Height:
- 30-23/32 in
- UPC:
- 824438588622