This product requires certification to purchase.

8-23/32 in. Towel Bar in Antique Gold

ROHL®

Tenerife™ 8-23/32 in. Towel Bar in Antique Gold

  • Fast #
  • Part #RTE25WTHAG
  • Item #9378280
  • Manufacturer Part #TE25WTHAG
4.4 out of 5 Customer Rating
Brand image
ROHL®

Tenerife™ 8-23/32 in. Towel Bar in Antique Gold

  • Fast #
  • Part #RTE25WTHAG
  • Item #9378280
  • Manufacturer Part #TE25WTHAG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The symbol of the tranquil Canary Islands is a majestic palm tree, reaching as much as 65 feet, with a crown of leaves spanning all around. Tenerife, the largest of the islands, is host to the majority of these exotic, native palms. The Tenerife™ Bath Collection captures their tropical beauty through intricate details
  • The fine crosshatching that adorns the handles and base mirrors the lush diamond shape on the palm’s trunk. Circular accents on the spout complement the striking effect. Tenerife captures the feeling of a faraway isle in a physical form
  • Elegantly display bath towels in a coordinated fashion with other accessories
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Length cannot be cut down
  • Solid metal die cast construction
  • Complements: Tenerife™ Collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/8 in
Base Plate Width:
1-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Tenerife™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Depth:
2-17/32 in
Diameter:
1-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-23/32 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2-17/32 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438589452
Valve Body Material:
Brass
Width:
8-23/32 in