This product requires certification to purchase.

Multi Function Hand Shower in Antique Gold (Shower Hose Sold Separately)

ROHL®

Tenerife Multi Function Hand Shower in Antique Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #R50126HS3AG
  • Item #9378752
  • Manufacturer Part #50126HS3AG
5 out of 5 Customer Rating
Brand image
ROHL®

Tenerife Multi Function Hand Shower in Antique Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #R50126HS3AG
  • Item #9378752
  • Manufacturer Part #50126HS3AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Tenerife
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/2 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-21/32 in
Hose Included:
No
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Massage, Rain
UPC:
824438588714