Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
Tenerife™ Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
Product Details
Product Details
- Includes a single-function, anti-calcium hand shower at 1.8 gpm at 60 psi
- Single hole floor mounted installation
- Integrated diverter to easily divert water from tub filler to hand shower
- All hardware for installation is included
- Flow rate of 8.2 gpm at 60 psi to quickly fill your tub
- Rough valve sold separately: order R922390000
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenerife™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 6 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-7/8 in
- Hose Length:
- 59 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 34-1/4 in
- Spout Type:
- Swivel
- Spray Type:
- Single Function
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/4 in