This product requires certification to purchase.

Single Handle Pressure Balancing or Thermostatic Valve Trim in Antique Gold

You last purchased this on
 
ROHL®

Tenerife™ Single Handle Pressure Balancing or Thermostatic Valve Trim in Antique Gold

  • Fast #
  • Part #RTTE23W1LMAG
  • Item #9375322
  • Manufacturer Part #TTE23W1LMAG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Tenerife™ Single Handle Pressure Balancing or Thermostatic Valve Trim in Antique Gold

  • Fast #
  • Part #RTTE23W1LMAG
  • Item #9375322
  • Manufacturer Part #TTE23W1LMAG
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
  • Innovative engineering perfectly balances temperature, pressure and flow in both high- and low-pressure environments delivering a predictable, optimal and sensorial shower experience
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Supports up to 3 functions allowing you to run 2 independent functions or both at the same time
  • Cartridge is included with trim
  • All necessary mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Must order compatible House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
  • Requires Certification

Specifications

Application:
Residential
Collection:
Tenerife™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing, Thermostatic