This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Tenerife™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RTE02D1LMAPC
  • Item #9377698
  • Manufacturer Part #TE02D1LMAPC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Tenerife™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RTE02D1LMAPC
  • Item #9377698
  • Manufacturer Part #TE02D1LMAPC
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tenerife™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
12-1/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
4-3/16 in
Handle Type:
Lever
Height:
12-1/32 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
7-11/16 in
Spout Reach:
6-5/16 in
Spout Type:
Fixed