Supply Elbow in Antique Gold
Tenerife™ Supply Elbow in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Complements Tenerife™ collection and other transitional designs
- 1/2 in female NPT inlet
- 1/2 in male outlet
- Solid brass construction
Specifications
- Application:
- Residential
- Collection:
- Tenerife™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Depth:
- 1-27/32 in
- Diameter:
- 1-31/32 in
- End Connection 1:
- FNPT
- End Connection 2:
- Male
- End Connections:
- FNPT x Male
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-15/64 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 1-31/32 in