Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Tenerife™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Designed to accommodate three-hole installation from 8” to 16”
- Includes push drain assembly
- Ceramic disc cartridge for durability and long-lasting performance
- Available as part of a complete collection of bathroom fixtures and accessories
- Flow rate of 1.2 GPM/4.5 LPM at 60 PSI for effective washing while optimizing water usage
- Watersense Certified product
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tenerife™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-5/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/32 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 4-19/32 in
- Spout Reach:
- 4-29/32 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes