This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
ROHL®

Tenerife™ Wall Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RTE25WTPPN
  • Item #9378258
  • Manufacturer Part #TE25WTPPN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Tenerife™ Wall Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RTE25WTPPN
  • Item #9378258
  • Manufacturer Part #TE25WTPPN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • There's no need to compromise on design in this essential space
  • Accommodates oversized TP rolls
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-3/8 in
Base Plate Width:
1-3/8 in
Collection:
Tenerife™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hardware Included:
Yes
Height:
1-3/8 in
Length:
5-3/16 in
Material:
Brass
Mount Type:
Wall
Projection:
2-17/32 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Width:
5-7/8 in