This product requires certification to purchase.

3-7/32 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

You last purchased this on
 
ROHL®

Traditional® 3-7/32 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RLS950CPN
  • Item #4322167
  • Manufacturer Part #LS950CPN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Traditional® 3-7/32 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RLS950CPN
  • Item #4322167
  • Manufacturer Part #LS950CPN
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dezincified brass protects against aggressive components in the soap
  • Cutout: 1-1/4"
  • Top fill
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Large 12 fluid ounce bottle capacity
  • Bottle dimensions: 6 1?4" high x 2 3?4" diameter
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Collection:
Traditional®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-7/8 in
Installation Type:
Deck Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-7/32 in
Spout Reach:
3 in