3-7/32 in. 12 oz Kitchen Soap Dispenser in Satin Nickel
Traditional 3-7/32 in. 12 oz Kitchen Soap Dispenser in Satin Nickel
Product Details
Product Details
- Dezincified brass protects against aggressive components in the soap
- Cutout: 1-1/4"
- Top fill
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
- Large 12 fluid ounce bottle capacity
- Bottle dimensions: 6 1?4" high x 2 3?4" diameter
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 3-7/32 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-1/8 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Deck Thickness:
- 1-5/8 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-7/32 in
- Spout Reach:
- 3 in
- Spout Swivel:
- 360 °
- Spout Type:
- Swivel
- Spring Loaded:
- Yes
- Weight:
- 1 lb