This product requires certification to purchase.

Trim in Satin Gold

You last purchased this on
 
ROHL®

Trim in Satin Gold

  • Fast #
  • Part #R500515RHL00CRAPC
  • Item #8550863
  • Manufacturer Part #500515RHL00CRAPC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Trim in Satin Gold

  • Fast #
  • Part #R500515RHL00CRAPC
  • Item #8550863
  • Manufacturer Part #500515RHL00CRAPC
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Faucet Part Type:
Trim
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov