This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Tuario™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RTR56D1LBAPC
  • Item #8288936
  • Manufacturer Part #TR56D1LBAPC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Tuario™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RTR56D1LBAPC
  • Item #8288936
  • Manufacturer Part #TR56D1LBAPC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern Italian design is famous for creating drama with simplicity. The Tuario™ Kitchen Collection follows this mode. Black matte lever handle and spout. Impact increases with choices of finishes to pose against the touch of matte black. Shapes with right angles or rounded arcs are also among the options.
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.5 GPM/5.69 LPM at 60 PSI for effective cleaning while optimizing water usage
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Matching Bar/Food Prep kitchen faucet is available
  • Nylon braided hose delivers quieter functionality
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tuario™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
16-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
10 in
Spout Reach:
10-1/4 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No