This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Tuario™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RTR55D1LBPN
  • Item #8550967
  • Manufacturer Part #TR55D1LBPN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Tuario™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RTR55D1LBPN
  • Item #8550967
  • Manufacturer Part #TR55D1LBPN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.5 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Matching prep faucet TR65D1
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Tuario™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
19-1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
17-11/16 in
Spout Reach:
10 in