Single Handle Pull Down Kitchen Faucet in Satin Nickel
Tuario™ Single Handle Pull Down Kitchen Faucet in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Modern Italian design is famous for creating drama with simplicity. The Tuario™ Kitchen Collection follows this mode. Black matte lever handle and spout. Impact increases with choices of finishes to pose against the touch of matte black. Shapes with right angles or rounded arcs are also among the options.
- Dual-spray functionality with ability to toggle between stream and spray settings
- Flow rate of 1.5 GPM/5.69 LPM at 60 PSI for effective cleaning while optimizing water usage
- Retractable pull-down metal hand spray with secure docking system
- Swivel spout rotates for greater sink accessibility
- Matching Bar/Food Prep kitchen faucet is available
- Nylon braided hose delivers quieter functionality
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Requires 2 1/2" clearance from backsplash to center of faucet hole
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tuario™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 16-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 10-1/4 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No