HORZ Single Post Toilet Paper Holder Inca Brass *PALLAD
Verona™ HORZ Single Post Toilet Paper Holder Inca Brass *PALLAD
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Accommodates oversized toilet paper rolls
- Projection: 4-5/64"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Verona™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov