Single Handle Thermostatic Valve Trim in Polished Nickel
Verona™ Single Handle Thermostatic Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Trim-plate and temperature control cross handle for the R1085BO rough valve
- Brass construction
- Temperature control includes pre-set safety stop with override
- Volume control(s) required
- Extension kit included for installation with R1085BO universal rough valve
- See page xxx for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Verona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No