This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Satin Nickel

You last purchased this on
 
ROHL®

Verona™ Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RA2914LMSTN
  • Item #3771010
  • Manufacturer Part #A2914LMSTN
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Verona™ Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RA2914LMSTN
  • Item #3771010
  • Manufacturer Part #A2914LMSTN
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes extension kit
  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • Volume control(s) required
  • Extension kit included for installation with R1085BO universal rough valve
  • See page xxx for rough info
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Verona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No