Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Chrome
Verona™ Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Chrome
Product Details
Product Details
- Single handle control
- Trim for concealed pressure balance rough valve without diverter
- Brass Construction
- - Order RCT-1 1/2" Pressure balance rough
- See page xxx for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Verona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/4 in
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No