Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle and Diverter
This product has been replaced by
Manufacturer Part #ARB2410NLMAPC
Verona Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle and Diverter
Product Details
Product Details
- Single handle control
- Trim for concealed pressure balance rough valve with diverter
- Brass construction
- Must order RCT-2 rough valve to complete
- See page xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Verona
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in