Wall Mount Double Soap Basket Holder in Polished Nickel
Viaggio Wall Mount Double Soap Basket Holder in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 91-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Holder made of solid metal die cast
- Soap dish made of acrylic
- Mounting hardware included
- 4 11/16" projection
Specifications
- ADA Compliant:
- No
- Collection:
- Viaggio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 9-5/8 in