This product requires certification to purchase.

Pressure Balancing Valve Trim with Single Lever Handle in Polished Nickel (Less Diverter)

This product has been replaced by

ROHL® Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #A1010LVPN
You last purchased this on
 
ROHL®

Vincent Pressure Balancing Valve Trim with Single Lever Handle in Polished Nickel (Less Diverter)

  • Fast #
  • Part #RA1000LVPN
  • Item #4491926
  • Manufacturer Part #A1000LVPN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #A1010LVPN
ROHL®

Vincent Pressure Balancing Valve Trim with Single Lever Handle in Polished Nickel (Less Diverter)

  • Fast #
  • Part #RA1000LVPN
  • Item #4491926
  • Manufacturer Part #A1000LVPN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Vincent
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
7-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
WaterSense Labeled:
No
Width:
7-7/8 in