This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
ROHL®

Wave™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #RQU710APC
  • Item #3440347
  • Manufacturer Part #QU710-APC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Wave™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #RQU710APC
  • Item #3440347
  • Manufacturer Part #QU710-APC
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes mounting hardware
  • Brass and zinc die cast construction
  • Polished Chrome
  • Height: 1-7/8"
  • Thickness: 17/32"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Wave™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1-7/8 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov