This product requires certification to purchase.

Multi Function Champagne, Classic and Massage Showerhead in Unlacquered Brass

ROHL®

Wave™ Multi Function Champagne, Classic and Massage Showerhead in Unlacquered Brass

  • Fast #
  • Part #R11518ULB
  • Item #7527669
  • Manufacturer Part #1151/8ULB
3.9 out of 5 Customer Rating
Brand image
ROHL®

Wave™ Multi Function Champagne, Classic and Massage Showerhead in Unlacquered Brass

  • Fast #
  • Part #R11518ULB
  • Item #7527669
  • Manufacturer Part #1151/8ULB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal hand shower handle
  • 3-function spray patterns - Classic Spray, Champagne, Massage
  • 2.0 gpm
  • Solid brass construction
  • 1/2 in male connection
  • Anti-calcium components
  • Includes ROHL® logo on hand shower spray face
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Wave™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hose Included:
No
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Champagne, Massage
UPC:
824438302723