This product requires certification to purchase.

Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

You last purchased this on
 
ROHL®

Wave™ Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #RA1901LMPN
  • Item #3546653
  • Manufacturer Part #A1901LMPN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Wave™ Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #RA1901LMPN
  • Item #3546653
  • Manufacturer Part #A1901LMPN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function brass hand shower
  • Center to center: 5-29/32"
  • Flow rate: 10 gpm at 60 psi
  • If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Please allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • Spout reach: 6-1/4"
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Spout reach min. 7 11/16", max. 8 1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Wave™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-1/2 in
Spout Type:
C-Spout
Trim Only:
No
Tub Spout Reach:
4-17/32 in
WaterSense Labeled:
No