This product requires certification to purchase.

Wire Sink Grid for RC3018 Stainless Steel

This product has been replaced by

*CVR* WIRE SINK GRID F/ RC3018-C KI
Shaws® *CVR* WIRE SINK GRID F/ RC3018-C KI
Manufacturer Part #WSG3018SS-C
You last purchased this on
 
ROHL®

Wire Sink Grid for RC3018 Stainless Steel

  • Fast #
  • Part #RWSG3018SS
  • Item #3065418
  • Manufacturer Part #WSG3018SS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* WIRE SINK GRID F/ RC3018-C KI
Shaws® *CVR* WIRE SINK GRID F/ RC3018-C KI
Manufacturer Part #WSG3018SS-C
ROHL®

Wire Sink Grid for RC3018 Stainless Steel

  • Fast #
  • Part #RWSG3018SS
  • Item #3065418
  • Manufacturer Part #WSG3018SS
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Specially designed to fit RC3018 Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Stainless Steel construction
  • Requires Certification

Specifications

Brand Model Compatibility:
RC3018
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
14-1/2 in
Diameter:
5 in
Drain Location:
Right
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
26-3/8 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Grid
Shape:
Rectangular
Size:
26-3/8 in x 14-1/2 in
Weight:
6 lb
Width:
14-1/2 in