*CVR* 202NU-13.20X1/2 IP OD 12.00-1
*CVR* 202NU-13.20X1/2 IP OD 12.00-1
Product Details
Product Details
- Double strap
- For steel and cast iron pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 12 in - 13.2 in
- Tap Size:
- 1/2 in