1-1/2 in. CC Nylon Double Strap Saddle
1-1/2 in. CC Nylon Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Nylon
- Tap Size:
- 1-1/2 in