1-1/2 in. Tapping Machine
1-1/2 in. Tapping Machine
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- A/C, Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, HDPE Pipe
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Capacity:
- 1-1/2 in
- Tool Type:
- Tapping Machine