This product requires certification to purchase.

10 in. Accessory Pack for CIOD and IPS

You last purchased this on
 
Romac Industries

10 in. Accessory Pack for CIOD and IPS

  • Fast #
  • Part #RRGPVCAP10
  • Item #1816849
  • Manufacturer Part #249-10
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

10 in. Accessory Pack for CIOD and IPS

  • Fast #
  • Part #RRGPVCAP10
  • Item #1816849
  • Manufacturer Part #249-10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lug style pipe restraint
  • Provides restraint for mechanical joints
  • Shop coat applied to the casting for corrosion protection in transit
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-536-84, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-900
Fits Pipe Size:
10 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
Pressure - Maximum:
350 psi
Product Type:
Pipe Restraint
Screw Head:
T Head
Waterworks Application:
Sewer