This product requires certification to purchase.

10 in. End Ring for #501 Coupling in Yellow

You last purchased this on
 
Romac Industries

10 in. End Ring for #501 Coupling in Yellow

  • Fast #
  • Part #R501E10Y
  • Item #233681
  • Manufacturer Part #201-E10Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

10 in. End Ring for #501 Coupling in Yellow

  • Fast #
  • Part #R501E10Y
  • Item #233681
  • Manufacturer Part #201-E10Y
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Color coded RED for O.D. and Std. Stl., BLACK for cast iron and YELLOW for A/C
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-219
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
End Ring
Material:
Ductile Iron