This product requires certification to purchase.

10 x 1 in. CC Single Stainless Steel Strap Nylon Saddle

You last purchased this on
 
Romac Industries

10 x 1 in. CC Single Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R101N111041
  • Item #530345
  • Manufacturer Part #283-111041
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

10 x 1 in. CC Single Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R101N111041
  • Item #530345
  • Manufacturer Part #283-111041
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Tap Size:
1 in