This product requires certification to purchase.

12 x 1 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
Romac Industries

12 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S132041
  • Item #2362670
  • Manufacturer Part #285-132041
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

12 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S132041
  • Item #2362670
  • Manufacturer Part #285-132041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Stainless Steel
Pressure - Maximum:
350 psi
Range (in):
12.00 in - 13.20 in
Tap Size:
1 in