12 in. Center Ring for 501# Coupling
12 in. Center Ring for 501# Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Yellow shopcoat
- Epoxy and special coating available on request
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Center Ring
- Length:
- 6 in
- Material:
- Ductile Iron