This product requires certification to purchase.

12 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter

You last purchased this on
 
Romac Industries

12 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter

  • Fast #
  • Part #RRFCA132001
  • Item #1902112
  • Manufacturer Part #230-132001
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

12 in. Ductile Iron Cast Iron Pipe and Steel Pipe Restrained Flange Adapter

  • Fast #
  • Part #RRFCA132001
  • Item #1902112
  • Manufacturer Part #230-132001
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provide a restrained flexible flanged-to-plain-end connection
  • It provides flexibility before and after installation
  • RomaGrip™ wedge style restrainer provides restraint for the plain end pipe
  • Shop coat applied to cast parts for corrosion protection in transit
  • Made in USA
  • Flanged coupling adapter with restraint
  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM D-2000 MBA 710
AWWA:
AWWA C-111, AWWA C-219
Application:
Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe
Coating:
Shop Coated
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
12 in
Length:
10-1/4 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
NBR, SBR
Pressure - Maximum:
412 psi
Product Type:
Flanged Coupling Adapter
Range (in):
12.75 in - 13.20 in
UL Listed:
No
Weight:
106 lb