12 in. NPS Coupling Part in Red
12 in. NPS Coupling Part in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Brand Model Compatibility:
- RC501, Style 501
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Type:
- Gasket
- Length:
- 6 in
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 260#
- Range (in):
- 12.24 in - 12.50 in