This product requires certification to purchase.

12 x 1 in. IP Double Strap Saddle

You last purchased this on
 
Romac Industries

12 x 1 in. IP Double Strap Saddle

  • Fast #
  • Part #R202S143842
  • Item #1810668
  • Manufacturer Part #285-143842
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

12 x 1 in. IP Double Strap Saddle

  • Fast #
  • Part #R202S143842
  • Item #1810668
  • Manufacturer Part #285-143842
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Tap Size:
1 in