12 x 12 x 3 in. Stainless Steel Tapping Sleeve
12 x 12 x 3 in. Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM A-193, ASTM A-194, ASTM D-2000
- AWWA:
- AWWA C-223, AWWA C-111
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 12.90 in - 13.30 in
- Tap Size:
- 3 in