This product requires certification to purchase.

14 - 24 x 6 in. Sewer Saddle

You last purchased this on
 
Romac Industries

14 - 24 x 6 in. Sewer Saddle

  • Fast #
  • Part #RCB6308
  • Item #1445324
  • Manufacturer Part #218-6308
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

14 - 24 x 6 in. Sewer Saddle

  • Fast #
  • Part #RCB6308
  • Item #1445324
  • Manufacturer Part #218-6308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For PVC sewer pipe
  • Saddle can be installed easily by unskilled labor, using a socket or open end wrench
  • Superior Strap with strong 304 stainless steel band
  • Flexible
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Yellow Shop Coated
Fits Pipe Size:
14 in - 24 in
Fitting Type:
Saddle
Material:
Ductile Iron
Pressure - Maximum:
7 psi
Range (in):
14.4 in - 25.8 in
Tap Size:
6 in