14 x 1 in. CC Stainless Steel Nylon Double Strap Saddle
14 x 1 in. CC Stainless Steel Nylon Double Strap Saddle
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel Strap
- For use on steel or cast iron pipe
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 14 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 1 in