16 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 17.33 - 17.87 in.
16 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 17.33 - 17.87 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5 Class 150
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-223
- Coating:
- Black, Black Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 17.33 in - 17.87 in